6' Standard Bench With No Back, Perforated Metal, Portable, Orange
- Mfr # B6XPP-PERF-ORANGE
- Zoro # G422904969
product price:Â
$
595.99
/ea
Key Features
Color
Orange
Material
Perforated Metal
Length
72 in
Finish
Powder Coated / Thermoplastic Coated
Width (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6XPP-PERF-ORANGE
- Zoro #
- G422904969
- UPC #
- -
- Country of Origin
- United States
- Color
- Orange
- Material
- Perforated Metal
- Finish
- Powder Coated / Thermoplastic Coated
- Frame Material
- Steel
- Frame Color
- Black
- Item
- Outdoor Bench
- Resistance Properties
- UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
- Assembly Required
- Yes
Dimensions
- Length
- 72 in
- Width (In.)
- 15 in
- Seat Width
- 11-1/2 in
- Seat Height
- 18-3/8 in
Description
The Leisure Craft 6 FT Bench - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this industrial-grade bench is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this bench is designed to accommodate up to 3 people comfortably. Its versatile design, featuring no backrest, allows users to sit and face in any direction, promoting social interaction and flexibility. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 6 FT Bench without Back is the perfect addition to any outdoor setting where durability is important. This basic perforated bench has our pattern of 1/2" holes. It's a bench of simple sophistication; ready for any setting you wish to put it in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.