
8 FT ADA Accessible Outdoor Picnic Table with 2 Bench Seats, Burgundy
Mfr # T8XPP-ADA-BURGUNDY
Zoro # G022904703
product price:Â $1,697.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Frame Color
Black
Overall Length
96 in
Assembly Required
Yes
Finish
Powder Coated / Thermoplastic Coated
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-ADA-BURGUNDY
Zoro #
G022904703
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
96 in
Overall Width
62 in
Seat Height
16-3/4 in
Overall Height
29-11/16 in
Details
Frame Color
Black
Assembly Required
Yes
Tabletop Color
Burgundy
Finish
Powder Coated / Thermoplastic Coated
Shape
Rectangle
Frame Material
Steel
ADA / Wheelchair Accessible
Yes
Includes Umbrella Hole
Yes
Tabletop Structural Material
Expanded Metal
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Item
Picnic Tables
Description
The Leisure Craft 8 FT ADA Accessible Standard Picnic Table. Crafted with precision using heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this industrial-grade picnic table is built to last and does not fade, crack, peel, or warp. Ideal for schools, parks, and businesses alike, this picnic table offers seating for up to 6 people with its two 72" benches and features a built-in slot to hold an umbrella to provide shade for the table. The smart design leaves ADA accessible space on each end of the table, ensuring everyone can enjoy a meal or conversation together in comfort and style. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. Choose from classic colors to match any setting or theme. The Leisure Craft 8 FT ADA Accessible Standard Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are important. Upgrade your outdoor seating with this exceptional picnic table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.