8' Standard Picnic Table, Perforated Metal, Portable, Burgundy

  • Mfr # T8XPP-PERF-BURGUNDY

  • Zoro # G322904861


product price:  $1,728.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Frame Material
Steel
Includes Umbrella Hole
Yes
Overall Height
29-11/16 in
Seat Height
16-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T8XPP-PERF-BURGUNDY
Zoro #
G322904861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29-11/16 in
Seat Height
16-3/4 in
Overall Width
62 in
Overall Length
96 in

Details

Shape
Rectangle
Frame Material
Steel
Includes Umbrella Hole
Yes
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Item
Picnic Tables
Tabletop Color
Burgundy
Assembly Required
Yes
Frame Color
Black
Tabletop Structural Material
Perforated Metal
Finish
Powder Coated / Thermoplastic Coated

Description

The Leisure Craft 8 FT Standard Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge perforated metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 8 people comfortably. With 2 spacious 96" benches on either side, this picnic table offers ample seating space for any gathering and features a built-in slot to hold an umbrella to provide shade for the table. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 8 FT Standard Picnic Table is the perfect addition to any outdoor setting where durability is important. Upgrade your outdoor seating with this exceptional picnic table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.