Zoro Homepage

Bench w/o Back, Ingroud Mount, 8ft, Blk/Grn

  • Mfr # B8XPIG-BLACK GREEN

  • Zoro # G0493591


product price: $566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Frame Finish
Powder Coated
Product Type
Bench without Back
Indoor/Outdoor
Outdoor
Mounting
In-Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8XPIG-BLACK GREEN
Zoro #
G0493591
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.375 in
Overall Length
8 ft
Overall Width
15 in
Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench without Back, In-Ground Mount
Frame Finish
Powder Coated
Product Type
Bench without Back
Indoor/Outdoor
Outdoor
Mounting
In-Ground
Back Color
Black Green
Back Coating/Finish
Thermoplastic Coated
Seat Color
Black Green
Maximum Seating Capacity
4
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Shape
Rectangle
Finish
Powder-Coated Frame
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Color
Black Green
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Color
Black Green

Description

Bench w/o Back,Ingroud Mount,8ft,Blk/Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.