Zoro Homepage

Bench w/o Back, Ingroud Mount, 8ft., Navy

  • Mfr # B8XPIG-NAVY

  • Zoro # G0494127


product price: $566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Shape
Rectangle
Frame Finish
Powder Coated
Seat Color
Navy
Finish
Powder-Coated Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8XPIG-NAVY
Zoro #
G0494127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.375 in
Overall Length
8 ft
Overall Width
15 in
Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench without Back, In-Ground Mount
Shape
Rectangle
Frame Finish
Powder Coated
Seat Color
Navy
Finish
Powder-Coated Frame
Back Coating/Finish
Thermoplastic Coated
Back Color
Navy
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Coating/Finish
Thermoplastic Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Color
Navy
Product Type
Bench without Back
Mounting
In-Ground
Indoor/Outdoor
Outdoor
Bench Color
Navy
Frame Material
Steel
Maximum Seating Capacity
4

Description

Bench w/o Back,Ingroud Mount,8ft.,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.