
Bench w/o Back, Ingroud Mount, 8ft., Orange
Mfr # B8XPIG-ORANGE
Zoro # G0494230
product price: $566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Frame Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Back Color
Orange
Maximum Seating Capacity
4
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPIG-ORANGE
Zoro #
G0494230
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18.375 in
Overall Width
15 in
Length
8 ft
Overall Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench without Back, In-Ground Mount
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Back Color
Orange
Maximum Seating Capacity
4
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
Product Type
Bench without Back
Shape
Rectangle
Bench Color
Orange
Back Coating/Finish
Thermoplastic Coated
Seat Color
Orange
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Color
Orange
Mounting
In-Ground
Frame Finish
Powder Coated
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Description
Bench w/o Back,Ingroud Mount,8ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.