Zoro Homepage

Bench w/o Back, Surface Mount, 6ft., Beige

  • Mfr # B6XPSM-BEIGE

  • Zoro # G0493777


product price: $502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Beige
Frame Finish
Powder Coated
Maximum Seating Capacity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6XPSM-BEIGE
Zoro #
G0493777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.375 in
Overall Width
15 in
Length
6 ft
Overall Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench without Back, Surface Mount
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Beige
Frame Finish
Powder Coated
Maximum Seating Capacity
3
Back Color
Beige
Back Coating/Finish
Thermoplastic Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Product Type
Bench without Back
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Beige
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Color
Beige
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Frame Material
Steel
Mounting
Surface Mount
Shape
Rectangle

Description

Bench w/o Back,Surface Mount,6ft.,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.