
Bench w/o Back, Surface Mount, 6ft., Black
Mfr # B6XPSM-BLACK
Zoro # G0493801
product price: $502.99
/eaKey Features
Frame Color
Black
Back Coating/Finish
Thermoplastic Coated
Back Color
Black
Shape
Rectangle
Seat Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6XPSM-BLACK
Zoro #
G0493801
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18.375 in
Overall Width
15 in
Length
6 ft
Overall Length
6 ft
Details
Frame Color
Black
Item
6 ft Bench without Back, Surface Mount
Back Coating/Finish
Thermoplastic Coated
Back Color
Black
Shape
Rectangle
Seat Color
Black
Bench Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Surface Mount
Indoor/Outdoor
Outdoor
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Color
Black
Frame Finish
Powder Coated
Maximum Seating Capacity
3
Product Type
Bench without Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Color
Black
Description
Bench w/o Back,Surface Mount,6ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.