Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench w/o Back, Surface Mount, 6ft., Brgndy

  • Mfr # B6XPSM-BURGUNDY

  • Zoro # G0493810


product price: $502.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Maximum Seating Capacity
3
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6XPSM-BURGUNDY
Zoro #
G0493810
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Overall Length
6 ft
Overall Width
15 in
Overall Height
18.375 in

Details

Frame Color
Black
Item
6 ft Bench without Back, Surface Mount
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Maximum Seating Capacity
3
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Burgundy
Frame Finish
Powder Coated
Mounting
Surface Mount
Back Coating/Finish
Thermoplastic Coated
Seat Color
Burgundy
Back Color
Burgundy
Bench Coating/Finish
Thermoplastic Coated
Product Type
Bench without Back
Shape
Rectangle
Color
Burgundy
Indoor/Outdoor
Outdoor
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Bench w/o Back,Surface Mount,6ft.,Brgndy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.