Zoro Homepage

Bench w/o Back, Surface Mount, 8ft., Teal

  • Mfr # B8XPSM-TEAL

  • Zoro # G0493792


product price: $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Indoor/Outdoor
Outdoor
Frame Finish
Powder Coated
Shape
Rectangle
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8XPSM-TEAL
Zoro #
G0493792
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
18.375 in
Length
8 ft
Overall Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench without Back, Surface Mount
Indoor/Outdoor
Outdoor
Frame Finish
Powder Coated
Shape
Rectangle
Mounting
Surface Mount
Back Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
4
Back Color
Teal
Finish
Powder-Coated Frame
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Product Type
Bench without Back
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Color
Teal
Seat Color
Teal
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Color
Teal

Description

Bench w/o Back,Surfce Mount,8ft.,Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.