Zoro Homepage

Bench w/o Back, Surfce Mount, 8ft., Granite

  • Mfr # B8XPSM-GRANITE

  • Zoro # G0494273


product price: $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Bench Color
Granite
Shape
Rectangle
Mounting
Surface Mount
Back Color
Granite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8XPSM-GRANITE
Zoro #
G0494273
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.375 in
Overall Length
8 ft
Overall Width
15 in
Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench without Back, Surface Mount
Bench Color
Granite
Shape
Rectangle
Mounting
Surface Mount
Back Color
Granite
Indoor/Outdoor
Outdoor
Product Type
Bench without Back
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Back Coating/Finish
Thermoplastic Coated
Seat Color
Granite
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Coating/Finish
Thermoplastic Coated
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Frame Finish
Powder Coated
Maximum Seating Capacity
4
Color
Granite

Description

Bench w/o Back,Surfce Mount,8ft.,Granite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.