
Bench/Back, Ingroud Mount, 6ft., Blk/Grn
Mfr # B6WBIG-BLACK GREEN
Zoro # G0493348
product price: $764.99
/eaKey Features
Frame Color
Black
Bench Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
3
Indoor/Outdoor
Outdoor
Back Coating/Finish
Thermoplastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6WBIG-BLACK GREEN
Zoro #
G0493348
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36.625 in
Overall Width
23.75 in
Overall Length
6 ft
Length
6 ft
Details
Frame Color
Black
Item
6 ft Bench with Back, In-Ground Mount
Bench Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
3
Indoor/Outdoor
Outdoor
Back Coating/Finish
Thermoplastic Coated
Color
Black Green
Back Color
Black Green
Bench Color
Black Green
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Mounting
In-Ground
Seat Color
Black Green
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Shape
Rectangle
Product Type
Bench with Back
Finish
Powder-Coated Frame
Description
Bench/Back,Ingroud Mount,6ft.,Blk/Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.