
Bench/Back, Ingroud Mount, 6ft., Burgundy
Mfr # B6WBIG-BURGUNDY
Zoro # G0493153
product price: $764.99
/eaKey Features
Frame Color
Black
Bench Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6WBIG-BURGUNDY
Zoro #
G0493153
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Overall Length
6 ft
Overall Height
36.625 in
Overall Width
23.75 in
Details
Frame Color
Black
Item
6 ft Bench with Back, In-Ground Mount
Bench Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Shape
Rectangle
Frame Finish
Powder Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Back Coating/Finish
Thermoplastic Coated
Back Color
Burgundy
Product Type
Bench with Back
Maximum Seating Capacity
3
Seat Color
Burgundy
Mounting
In-Ground
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Bench Color
Burgundy
Color
Burgundy
Description
Bench/Back,Ingroud Mount,6ft.,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.