
Bench/Back, Ingroud Mount, 6ft., Red
Mfr # B6WBIG-RED
Zoro # G0493357
product price: $764.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Frame Color
Black
Bench Coating/Finish
Thermoplastic Coated
Mounting
In-Ground
Back Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B6WBIG-RED
Zoro #
G0493357
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Overall Width
23.75 in
Overall Length
6 ft
Overall Height
36.625 in
Details
Frame Color
Black
Item
6 ft Bench with Back, In-Ground Mount
Bench Coating/Finish
Thermoplastic Coated
Mounting
In-Ground
Back Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Indoor/Outdoor
Outdoor
Finish
Powder-Coated Frame
Maximum Seating Capacity
3
Frame Finish
Powder Coated
Frame Material
Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Color
Red
Product Type
Bench with Back
Back Color
Red
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Color
Red
Seat Color
Red
Description
Bench/Back,Ingroud Mount,6ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.