Zoro Homepage

Bench/Back, Ingroud Mount, 8ft., Sandstone

  • Mfr # B8WBIG-SANDSTONE

  • Zoro # G0493092


product price: $733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Mounting
In-Ground
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Coating/Finish
Thermoplastic Coated
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBIG-SANDSTONE
Zoro #
G0493092
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36.625 in
Overall Width
23.75 in
Overall Length
8 ft
Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench with Back, In-Ground Mount
Mounting
In-Ground
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Color
Sandstone
Bench Coating/Finish
Thermoplastic Coated
Frame Finish
Powder Coated
Maximum Seating Capacity
4
Product Type
Bench with Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Seat Color
Sandstone
Back Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Indoor/Outdoor
Outdoor
Finish
Powder-Coated Frame
Bench Color
Sandstone
Back Color
Sandstone
Shape
Rectangle
Frame Material
Steel

Description

Bench/Back,Ingroud Mount,8ft.,Sandstone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.