Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench/Back, Portable, 6ft., Brown

  • Mfr # B6WBP-BROWN

  • Zoro # G0493138


product price: $668.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Black
Back Color
Brown
Bench Color
Brown
Length
6 ft
Overall Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBP-BROWN
Zoro #
G0493138
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Overall Width
23.75 in
Overall Height
36.625 in
Overall Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench with Back, Portable Mount
Back Color
Brown
Color
Brown
Bench Color
Brown
Seat Color
Brown
Indoor/Outdoor
Outdoor
Frame Material
Steel
Finish
Powder-Coated Frame
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Product Type
Bench with Back
Maximum Seating Capacity
3
Frame Finish
Powder Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Shape
Rectangle
Back Coating/Finish
Thermoplastic Coated
Mounting
Portable

Description

Bench/Back,Portable,6ft.,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.