
Bench/Back, Portable, 6ft., Burgundy
Mfr # B6WBP-BURGUNDY
Zoro # G0493129
product price: $668.99
/eaKey Features
Frame Color
Black
Finish
Powder-Coated Frame
Mounting
Portable
Bench Color
Burgundy
Bench Coating/Finish
Thermoplastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6WBP-BURGUNDY
Zoro #
G0493129
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Height
36.625 in
Overall Width
23.75 in
Length
6 ft
Details
Frame Color
Black
Item
6 ft Bench with Back, Portable Mount
Finish
Powder-Coated Frame
Mounting
Portable
Bench Color
Burgundy
Bench Coating/Finish
Thermoplastic Coated
Frame Material
Steel
Back Coating/Finish
Thermoplastic Coated
Seat Color
Burgundy
Frame Finish
Powder Coated
Color
Burgundy
Back Color
Burgundy
Shape
Rectangle
Product Type
Bench with Back
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
3
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Description
Bench/Back,Portable,6ft.,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.