Zoro Homepage

Bench/Back, Portable, 6ft., Granite

  • Mfr # B6WBP-GRANITE

  • Zoro # G0493241


product price: $668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Maximum Seating Capacity
3
Bench Coating/Finish
Thermoplastic Coated
Mounting
Portable
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBP-GRANITE
Zoro #
G0493241
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23.75 in
Overall Height
36.625 in
Overall Length
6 ft
Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench with Back, Portable Mount
Maximum Seating Capacity
3
Bench Coating/Finish
Thermoplastic Coated
Mounting
Portable
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Back Color
Granite
Frame Finish
Powder Coated
Bench Color
Granite
Shape
Rectangle
Frame Material
Steel
Product Type
Bench with Back
Color
Granite
Finish
Powder-Coated Frame
Back Coating/Finish
Thermoplastic Coated
Seat Color
Granite
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor

Description

Bench/Back,Portable,6ft.,Granite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.