
Bench/Back, Portable, 6ft., Orange
Mfr # B6WBP-ORANGE
Zoro # G0565807
product price: $668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Frame Color
Black
Product Type
Bench with Back
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Seat Color
Orange
Back Coating/Finish
Thermoplastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6WBP-ORANGE
Zoro #
G0565807
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23.75 in
Overall Length
6 ft
Overall Height
36.625 in
Length
6 ft
Details
Frame Color
Black
Item
6 ft Bench with Back, Portable Mount
Product Type
Bench with Back
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Seat Color
Orange
Back Coating/Finish
Thermoplastic Coated
Bench Color
Orange
Bench Coating/Finish
Thermoplastic Coated
Mounting
Portable
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor
Frame Material
Steel
Color
Orange
Finish
Powder-Coated Frame
Frame Finish
Powder Coated
Maximum Seating Capacity
3
Back Color
Orange
Shape
Rectangle
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Description
Bench/Back,Portable,6ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.