Zoro Homepage

Bench/Back, Surface Mount, 6ft., Beige

  • Mfr # B6WBSM-BEIGE

  • Zoro # G0565560


product price: $761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Beige
Back Coating/Finish
Thermoplastic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBSM-BEIGE
Zoro #
G0565560
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Overall Length
6 ft
Overall Width
23.75 in
Overall Height
36.625 in

Details

Frame Color
Black
Item
6 ft Bench with Back, Surface Mount
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Beige
Back Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
3
Back Color
Beige
Mounting
Surface Mount
Shape
Rectangle
Frame Finish
Powder Coated
Product Type
Bench with Back
Frame Material
Steel
Bench Color
Beige
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Color
Beige
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Bench/Back,Surface Mount,6ft.,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.