Zoro Homepage

Bench/Back, Surface Mount, 6ft., Black

  • Mfr # B6WBSM-BLACK

  • Zoro # G0565728


product price: $761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Frame Material
Steel
Product Type
Bench with Back
Back Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBSM-BLACK
Zoro #
G0565728
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23.75 in
Overall Length
6 ft
Overall Height
36.625 in
Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench with Back, Surface Mount
Frame Material
Steel
Product Type
Bench with Back
Back Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Maximum Seating Capacity
3
Indoor/Outdoor
Outdoor
Bench Color
Black
Seat Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Shape
Rectangle
Bench Coating/Finish
Thermoplastic Coated
Frame Finish
Powder Coated
Back Coating/Finish
Thermoplastic Coated
Color
Black
Finish
Powder-Coated Frame
Mounting
Surface Mount
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Bench/Back,Surface Mount,6ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.