Zoro Homepage

Bench/Back, Surface Mount, 8ft., Blk/Grn

  • Mfr # B8WBSM-BLACK GREEN

  • Zoro # G0565953


product price: $734.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Bench Color
Black Green
Seat Color
Black Green
Frame Finish
Powder Coated
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBSM-BLACK GREEN
Zoro #
G0565953
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Overall Length
8 ft
Overall Width
23.75 in
Overall Height
36.625 in

Details

Frame Color
Black
Item
8 ft Bench with Back, Surface Mount
Bench Color
Black Green
Seat Color
Black Green
Frame Finish
Powder Coated
Shape
Rectangle
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Product Type
Bench with Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
4
Back Color
Black Green
Frame Material
Steel
Mounting
Surface Mount
Back Coating/Finish
Thermoplastic Coated
Color
Black Green
Finish
Powder-Coated Frame

Description

Bench/Back,Surface Mount,8ft.,Blk/Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.