Rectangle Portable Picnic Table, Red, 8 ft L

  • Mfr # T8XPP-RED
  • Zoro # G0495168
product price: 
$
1,163.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8XPP-RED
Zoro #
G0495168
UPC #
-
Country of Origin
United States
Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Maximum Seating Capacity
8
Tabletop Color
Red
Frame Color
Black
Bench Color
Red
Item
Portable Picnic Table
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
Indoor/Outdoor
Outdoor
Finish
Powder-Coated Frame
Mounting
Portable
Color
Red
Product Type
Picnic Table
Seat Color
Red
Frame Material
Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Finish
Powder Coated
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Dimensions

Overall Length
8 ft
Overall Width
62 in
Overall Height
29.675 in

Description

The Leisure Craft 8 FT Standard Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 8 people comfortably. With 2 spacious 96" benches on either side, this picnic table offers ample seating space for any gathering and features a built-in slot to hold an umbrella to provide shade for the table. Choose from classic colors like Black, Red, Green, and Blue to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. Backed by a 5-year warranty, the Leisure Craft 8 FT Standard Picnic Table is the perfect addition to any outdoor setting where durability is important. Upgrade your outdoor seating with this exceptional picnic table.


  • The Leisure Craft 8 FT standard picnic table is made using heavy-gauge metal with a durable thermoplastic coating that does not fade, crack, peel, or warp.
  • This commercial grade picnic table has a 5 year warranty and is great for all schools, parks and businesses.
  • Our 8 FT standard picnic table has 2 96" benches, 1 on each side and will seat up to 8 people with a weight capacity of 800 lbs. per bench or 1600 lbs. total.
  • This picnic table is available in Black, Red, Green, and Blue, designed with safety and convenience in mind. With rounded edges on both the tabletop and benches, it ensures a secure seating experience for everyone. What sets it apart is the integrated umbrella slot, providing shade for the entire table and enhancing comfort during sunny days.
  • Specifications: the overall dimensions for this table are 62"L x 96"W x 29.675"H, the table top dimensions are 96"L x 30"W x 2"H, the seat dimensions are 96"L x 11.5"W x 16.75"H, the umbrella slot dimensions are 1.75" in diameter
  • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products