Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round, Picnic Table, Inground, Mount, 46", Purple

  • Zoro #: G0495597
  • Mfr #: T46ROIG-PURPLE

$1,243.83

  • Item: Rnd,Picnic Table,IngRnd,Mount,46",Purple
  • Diameter: 46"
  • Color: Purple
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46ROIG-PURPLE Specifications

  • Zoro #: G0495597
  • Mfr #: T46ROIG-PURPLE
Item: Rnd,Picnic Table,IngRnd,Mount,46",Purple Diameter: 46"
Color: Purple Shape: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rnd Picnic Table, Ingrnd Mnt, 46",Purple

Reviews of Leisure Craft Inc. #T46ROIG-PURPLE