Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard, Picnic Table, Surface Mount, 6ft., Purple

  • Zoro #: G0496577
  • Mfr #: T6XPSM-PURPLE

$1,104.28

  • Item: Stnd,Picnic Table,Srfce Mount6ft.,Purple
  • Shape: Rectangle
  • Color: Purple
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T6XPSM-PURPLE Specifications

  • Zoro #: G0496577
  • Mfr #: T6XPSM-PURPLE
Item: Stnd,Picnic Table,Srfce Mount6ft.,Purple Shape: Rectangle
Color: Purple Length: 6'
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Std Picnic Table, Srfce Mnt, 6Ft, Purple

Reviews of Leisure Craft Inc. #T6XPSM-PURPLE