Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leisure Craft 6 FT Outdoor Bench with Back, Portable, Blue

  • Mfr # B6WBP-BLUE

  • Zoro # G0493147


product price: $668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Frame Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Seat Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6WBP-BLUE
Zoro #
G0493147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36.625 in
Overall Width
23.75 in
Length
6 ft
Overall Length
6 ft

Details

Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Frame Color
Black
Item
6 ft Bench with Back, Portable Mount
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Seat Color
Blue
Indoor/Outdoor
Outdoor
Back Coating/Finish
Thermoplastic Coated
Frame Material
Steel
Mounting
Portable
Bench Coating/Finish
Thermoplastic Coated
Bench Color
Blue
Color
Blue
Maximum Seating Capacity
3
Back Color
Blue
Shape
Rectangle
Frame Finish
Powder Coated
Product Type
Bench with Back
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant

Description

The Leisure Craft 6 FT Bench with Back - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge metal and coated with a resilient thermoplastic finish, this industrial grade bench is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this bench is designed to accommodate up to 3 people comfortably. Choose from classic colors like Black, Red, Green, and Blue to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. Backed by a 5-year warranty, the Leisure Craft 6 FT Bench with Back is the perfect addition to any outdoor setting where durability is important.


  • The Leisure Craft 6 FT bench with back is made using heavy-gauge metal with a durable thermoplastic coating that does not fade, crack, peel, or warp.
  • This commercial grade bench has a 5 year warranty and is great for all schools, parks and businesses.
  • Our 6 FT bench has a back for added comfort, it will seat up to 3 people with a total weight capacity of 600 lbs.
  • This bench with back comes in Black, Red, Green and Blue and features rounded edges on both the bench and back for added safety.
  • Specifications: the overall dimensions for this bench are 72"L x 23.75"W x 32.625"H, the bench back dimensions are 72"L x 2"W x 7.875 "H, the bench seat dimensions are 72"L x 12"W x 2"H
  • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.