
Outdoor Receptacle, 32 Gal, Red
Mfr # 32EXPLNSML-RED
Zoro # G515631994
product price: $706.99
/eaKey Features
Container Capacity
32 gal
Container Shape
Round
Height
28 5/8 in
Material
Metal
Container Mounting Style
Free-Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32EXPLNSML-RED
Zoro #
G515631994
UPC #
810177270157
Country of Origin
United States
Dimensions
Height
28 5/8 in
Depth
23 1/2 in
Overall Diameter
23 1/2 in
Details
Container Capacity
32 gal
Item
Outdoor Can
Container Shape
Round
Color
Red
Material
Metal
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Mobility
Stationary
Features
Above Ground, In-Ground, Surface Mounting
Includes Rigid Liner
Rigid Liner Included
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Rigid Liner Material
Plastic
Resistance Properties
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant
Location
Outdoor
Lid Type
Flat with Top Opening
Description
Round, Red, Height 28 5/8 in, Depth 23 1/2 in, Powder-Coated, Outdoor, Stationary, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.