
Picnic Table, Granite, Surface Mount, 6 ft L
Mfr # T6XPSM-GRANITE
Zoro # G0496629
product price: $1,078.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Overall Length
6 ft
Shape
Rectangle
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
6
Finish
Powder-Coated Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6XPSM-GRANITE
Zoro #
G0496629
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Height
29.675 in
Overall Width
62 in
Details
Tabletop Color
Granite
Item
Surface Mount Picnic Table
Shape
Rectangle
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
6
Finish
Powder-Coated Frame
Product Type
Picnic Table
Tabletop Structural Material
Expanded Metal
Seat Color
Granite
Bench Coating/Finish
Thermoplastic Coated
Mounting
Surface Mount
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Top Type
Expanded Metal
Bench Color
Granite
Frame Color
Black
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Color
Granite
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Finish
Powder Coated
Description
Stnd,Picnic Table,Srfce Mount6ft,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.