Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picninc Expanded Table, 8 Ft, Black

  • Mfr # T8XPP-ADA-BLACK

  • Zoro # G115631998


product price: $1,176.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Finish
Powder-Coated Frame
Top Type
Expanded Metal
Color
Black
Frame Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8XPP-ADA-BLACK
Zoro #
G115631998
UPC #
811817031336
Country of Origin
United States

Dimensions

Overall Height
29.675 in
Overall Length
8 ft
Overall Width
62 in

Details

Tabletop Color
Black
Item
Expanded Picnic Table
Finish
Powder-Coated Frame
Top Type
Expanded Metal
Color
Black
Frame Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
6
Shape
Rectangle
Seat Color
Black
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Coating/Finish
Thermoplastic Coated
Product Type
Picnic Table
Mounting
Portable
Frame Finish
Powder Coated
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Color
Black
Tabletop Structural Material
Expanded Metal

Description

Picninc Expanded Table,8 Ft,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.