
Picninc Expanded Table, 8 Ft, Blue
Mfr # T8XPP-ADA-BLUE
Zoro # G015632002
product price: $1,176.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Color
Black
Overall Length
8 ft
Tabletop Structural Material
Expanded Metal
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-ADA-BLUE
Zoro #
G015632002
UPC #
811817031404
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Width
62 in
Overall Height
29.675 in
Details
Tabletop Color
Blue
Item
Expanded Picnic Table
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Color
Black
Tabletop Structural Material
Expanded Metal
Indoor/Outdoor
Outdoor
Frame Finish
Powder Coated
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Top Type
Expanded Metal
Maximum Seating Capacity
6
Frame Material
Steel
Color
Blue
Bench Coating/Finish
Thermoplastic Coated
Product Type
Picnic Table
Seat Color
Blue
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Color
Blue
Shape
Rectangle
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Portable
Description
Picninc Expanded Table,8 Ft,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.