
Picninc Expanded Table, 8 Ft, Green
Mfr # T8XPP-ADA-GREEN
Zoro # G415632008
product price: $1,176.99
/eaKey Features
Mounting
Portable
Product Type
Picnic Table
Frame Color
Black
Shape
Rectangle
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-ADA-GREEN
Zoro #
G415632008
UPC #
811817031374
Country of Origin
United States
Dimensions
Overall Width
62 in
Overall Height
29.675 in
Overall Length
8 ft
Details
Tabletop Color
Green
Item
Expanded Picnic Table
Mounting
Portable
Product Type
Picnic Table
Frame Color
Black
Shape
Rectangle
Frame Material
Steel
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Maximum Seating Capacity
6
Indoor/Outdoor
Outdoor
Bench Color
Green
Tabletop Structural Material
Expanded Metal
Frame Finish
Powder Coated
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Seat Color
Green
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Color
Green
Description
Picninc Expanded Table,8 Ft,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.