
Picninc Expanded Table, 8 Ft, Red
Mfr # T8XPP-ADA-RED
Zoro # G415631995
product price: $1,176.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Maximum Seating Capacity
6
Shape
Rectangle
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Product Type
Picnic Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-ADA-RED
Zoro #
G415631995
UPC #
811817031343
Country of Origin
United States
Dimensions
Overall Height
29.675 in
Overall Width
62 in
Overall Length
8 ft
Details
Tabletop Color
Red
Item
Expanded Picnic Table
Maximum Seating Capacity
6
Shape
Rectangle
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Product Type
Picnic Table
Mounting
Portable
Frame Material
Steel
Finish
Powder-Coated Frame
Tabletop Structural Material
Expanded Metal
Color
Red
Bench Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
Seat Color
Red
Top Type
Expanded Metal
Frame Color
Black
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Bench Color
Red
Frame Finish
Powder Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Description
Picninc Expanded Table,8 Ft,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.