
Portable, Bench with Back, 8ft., Blue
Mfr # B8WBP-BLUE
Zoro # G0493978
product price: $879.99
/eaKey Features
Frame Color
Black
Shape
Rectangle
Frame Finish
Powder Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8WBP-BLUE
Zoro #
G0493978
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36.625 in
Overall Width
23.75 in
Length
8 ft
Overall Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench with Back, Portable Mount
Shape
Rectangle
Frame Finish
Powder Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Maximum Seating Capacity
4
Bench Color
Blue
Back Color
Blue
Product Type
Bench with Back
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Coating/Finish
Thermoplastic Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Mounting
Portable
Seat Color
Blue
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Color
Blue
Back Coating/Finish
Thermoplastic Coated
Description
Portable,Bench with Back,8ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.