
Portable, Bench with Back, 8ft., Brown
Mfr # B8WBP-BROWN
Zoro # G0493853
product price: $879.99
/eaKey Features
Frame Color
Black
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8WBP-BROWN
Zoro #
G0493853
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23.75 in
Length
8 ft
Overall Length
8 ft
Overall Height
36.625 in
Details
Frame Color
Black
Item
8 ft Bench with Back, Portable Mount
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Shape
Rectangle
Back Color
Brown
Product Type
Bench with Back
Bench Color
Brown
Mounting
Portable
Frame Finish
Powder Coated
Frame Material
Steel
Back Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Seat Color
Brown
Maximum Seating Capacity
4
Color
Brown
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Coating/Finish
Thermoplastic Coated
Description
Portable,Bench with Back,8ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.