Zoro Homepage

Portable, Bench with Back, 8ft., Orange

  • Mfr # B8WBP-ORANGE

  • Zoro # G0493932


product price: $879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Bench Color
Orange
Mounting
Portable
Finish
Powder-Coated Frame
Bench Coating/Finish
Thermoplastic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBP-ORANGE
Zoro #
G0493932
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23.75 in
Length
8 ft
Overall Length
8 ft
Overall Height
36.625 in

Details

Frame Color
Black
Item
8 ft Bench with Back, Portable Mount
Bench Color
Orange
Mounting
Portable
Finish
Powder-Coated Frame
Bench Coating/Finish
Thermoplastic Coated
Indoor/Outdoor
Outdoor
Maximum Seating Capacity
4
Back Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Shape
Rectangle
Back Color
Orange
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Color
Orange
Seat Color
Orange
Product Type
Bench with Back

Description

Portable,Bench with Back,8ft.,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.