Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable, Bench with Back, 8ft., Teal

  • Mfr # B8WBP-TEAL

  • Zoro # G0493917


product price: $879.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Black
Indoor/Outdoor
Outdoor
Frame Material
Steel
Back Color
Teal
Bench Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8WBP-TEAL
Zoro #
G0493917
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36.625 in
Overall Width
23.75 in
Overall Length
8 ft
Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench with Back, Portable Mount
Indoor/Outdoor
Outdoor
Frame Material
Steel
Back Color
Teal
Bench Color
Teal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Back Coating/Finish
Thermoplastic Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Bench Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Product Type
Bench with Back
Finish
Powder-Coated Frame
Maximum Seating Capacity
4
Seat Color
Teal
Mounting
Portable
Frame Finish
Powder Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Color
Teal

Description

Portable,Bench with Back,8ft.,Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products