Zoro Homepage

Portable, Bench w/o Back, 6ft., Beige

  • Mfr # B6XPP-BEIGE

  • Zoro # G0494282


product price: $476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Shape
Rectangle
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Indoor/Outdoor
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6XPP-BEIGE
Zoro #
G0494282
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.375 in
Overall Width
15 in
Length
6 ft
Overall Length
6 ft

Details

Frame Color
Black
Item
6 ft Bench without Back, Portable Mount
Shape
Rectangle
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Indoor/Outdoor
Outdoor
Frame Finish
Powder Coated
Frame Material
Steel
Mounting
Portable
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Maximum Seating Capacity
3
Back Color
Beige
Back Coating/Finish
Thermoplastic Coated
Color
Beige
Seat Color
Beige
Product Type
Bench without Back
Bench Color
Beige
Finish
Powder-Coated Frame
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Portable,Bench w/o Back,6ft.,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.