
Portable, Bench w/o Back, 8ft., Blue
Mfr # B8XPP-BLUE
Zoro # G0494398
product price: $497.99
/eaKey Features
Frame Color
Black
Mounting
Portable
Overall Width
15 in
Frame Finish
Powder Coated
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPP-BLUE
Zoro #
G0494398
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Height
18.375 in
Overall Length
8 ft
Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench without Back, Portable Mount
Mounting
Portable
Color
Blue
Frame Finish
Powder Coated
Indoor/Outdoor
Outdoor
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Back Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Product Type
Bench without Back
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Blue
Maximum Seating Capacity
4
Bench Color
Blue
Back Color
Blue
Frame Material
Steel
Description
Portable,Bench w/o Back,8ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.