Zoro Homepage

Portable, Bench w/o Back, 8ft., Burgundy

  • Mfr # B8XPP-BURGUNDY

  • Zoro # G0494483


product price: $497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Color
Black
Frame Finish
Powder Coated
Maximum Seating Capacity
4
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8XPP-BURGUNDY
Zoro #
G0494483
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
18.375 in
Length
8 ft
Overall Length
8 ft

Details

Frame Color
Black
Item
8 ft Bench without Back, Portable Mount
Frame Finish
Powder Coated
Maximum Seating Capacity
4
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Frame Material
Steel
Product Type
Bench without Back
Seat Color
Burgundy
Indoor/Outdoor
Outdoor
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Shape
Rectangle
Mounting
Portable
Back Coating/Finish
Thermoplastic Coated
Bench Coating/Finish
Thermoplastic Coated
Bench Color
Burgundy
Back Color
Burgundy
Finish
Powder-Coated Frame
Color
Burgundy
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Portable,Bench w/o Back,8ft.,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.