
Portable, Bench w/o Back, 8ft., Navy
Mfr # B8XPP-NAVY
Zoro # G0494492
product price: $497.99
/eaKey Features
Frame Color
Black
Bench Color
Navy
Seat Color
Navy
Product Type
Bench without Back
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPP-NAVY
Zoro #
G0494492
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18.375 in
Overall Width
15 in
Overall Length
8 ft
Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench without Back, Portable Mount
Bench Color
Navy
Seat Color
Navy
Product Type
Bench without Back
Indoor/Outdoor
Outdoor
Bench Coating/Finish
Thermoplastic Coated
Color
Navy
Frame Material
Steel
Maximum Seating Capacity
4
Back Color
Navy
Shape
Rectangle
Frame Finish
Powder Coated
Back Coating/Finish
Thermoplastic Coated
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Portable
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Finish
Powder-Coated Frame
Description
Portable,Bench w/o Back,8ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.