
Portable, Bench w/o Back, 8ft., Teal
Mfr # B8XPP-TEAL
Zoro # G0494562
product price: $497.99
/eaKey Features
Frame Color
Black
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Back Color
Teal
Bench Color
Teal
Bench Coating/Finish
Thermoplastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8XPP-TEAL
Zoro #
G0494562
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
8 ft
Overall Height
18.375 in
Length
8 ft
Details
Frame Color
Black
Item
8 ft Bench without Back, Portable Mount
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Back Color
Teal
Bench Color
Teal
Bench Coating/Finish
Thermoplastic Coated
Shape
Rectangle
Back Coating/Finish
Thermoplastic Coated
Maximum Seating Capacity
4
Frame Finish
Powder Coated
Product Type
Bench without Back
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Color
Teal
Indoor/Outdoor
Outdoor
Seat Color
Teal
Mounting
Portable
Description
Portable,Bench w/o Back,8ft.,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.