
Portable Picnic Table, Sandstone, 6 ft L
Mfr # T6XPP-SANDSTONE
Zoro # G0495070
product price: $1,010.99
/eaKey Features
Overall Length
6 ft
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Color
Sandstone
Tabletop Structural Material
Expanded Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6XPP-SANDSTONE
Zoro #
G0495070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Width
62 in
Overall Height
29.675 in
Details
Tabletop Color
Sandstone
Item
Portable Picnic Table
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Color
Sandstone
Tabletop Structural Material
Expanded Metal
Frame Finish
Powder Coated
Maximum Seating Capacity
6
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Indoor/Outdoor
Outdoor
Product Type
Picnic Table
Frame Color
Black
Bench Coating/Finish
Thermoplastic Coated
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Mounting
Portable
Seat Color
Sandstone
Shape
Rectangle
Top Type
Expanded Metal
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Color
Sandstone
Description
Portable,Stnd Picnic Table,6ft,Sandstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.