
Rectangle Portable Picnic Table, Brown, 8 ft L
Mfr # T8XPP-BROWN
Zoro # G0495037
product price: $1,276.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Overall Length
8 ft
Bench Color
Brown
Mounting
Portable
Top Type
Expanded Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-BROWN
Zoro #
G0495037
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
29.675 in
Overall Width
62 in
Details
Shape
Rectangle
Tabletop Color
Brown
Item
Portable Picnic Table
Bench Color
Brown
Mounting
Portable
Top Type
Expanded Metal
Product Type
Picnic Table
Frame Color
Black
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Maximum Seating Capacity
8
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Seat Color
Brown
Indoor/Outdoor
Outdoor
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Finish
Powder Coated
Finish
Powder-Coated Frame
Color
Brown
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Description
Portalbe,Stnd,Picnic Table,8ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.