
Rectangle Portable Picnic Table, Granite, 8 ft L
Mfr # T8XPP-GRANITE
Zoro # G0494991
product price: $1,276.99
/eaKey Features
Shape
Rectangle
Overall Length
8 ft
Maximum Seating Capacity
8
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8XPP-GRANITE
Zoro #
G0494991
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
29.675 in
Overall Width
62 in
Details
Shape
Rectangle
Tabletop Color
Granite
Item
Portable Picnic Table
Maximum Seating Capacity
8
Finish
Powder-Coated Frame
Indoor/Outdoor
Outdoor
Seat Color
Granite
Tabletop Structural Material
Expanded Metal
Mounting
Portable
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Material
Steel
Top Type
Expanded Metal
Frame Finish
Powder Coated
Product Type
Picnic Table
Bench Coating/Finish
Thermoplastic Coated
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Color
Granite
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Frame Color
Black
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Bench Color
Granite
Description
Portalbe,Stnd,Picnic Table,8ft.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.