Zoro Homepage

Rectangle Portable Picnic Table, Purple, 6 ft L

  • Mfr # T6XPP-PURPLE

  • Zoro # G0494903


product price: $1,010.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Length
6 ft
Mounting
Portable
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Indoor/Outdoor
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6XPP-PURPLE
Zoro #
G0494903
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Height
29.675 in
Overall Width
62 in

Details

Shape
Rectangle
Tabletop Color
Purple
Item
Portable Picnic Table
Mounting
Portable
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Indoor/Outdoor
Outdoor
Frame Finish
Powder Coated
Maximum Seating Capacity
6
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Frame Color
Black
Tabletop Structural Material
Expanded Metal
Color
Purple
Finish
Powder-Coated Frame
Seat Color
Purple
Bench Color
Purple
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Frame Material
Steel
Product Type
Picnic Table

Description

Portable,Stnd,Picnic Table,6ft.,Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.