Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Expanded Table, 46 in, Black

  • Mfr # T46ROP-ADA-BLACK

  • Zoro # G215631997


product price: $1,207.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Product Type
Picnic Table
Tabletop Structural Material
Expanded Metal
Tabletop Diameter
46 in
Bench Color
Black
Bench Coating/Finish
Thermoplastic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-ADA-BLACK
Zoro #
G215631997
UPC #
810177270041
Country of Origin
United States

Dimensions

Tabletop Diameter
46 in
Overall Length
81 in
Overall Height
29.25 in
Overall Width
63.5 in

Details

Tabletop Color
Black
Item
Expanded Picnic Table
Product Type
Picnic Table
Tabletop Structural Material
Expanded Metal
Bench Color
Black
Bench Coating/Finish
Thermoplastic Coated
Top Type
Expanded Metal
Frame Finish
Powder Coated
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Shape
Round
Frame Color
Black
Seat Color
Black
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Finish
Powder-Coated Frame
Maximum Seating Capacity
6
Color
Black
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Indoor/Outdoor
Outdoor
Frame Material
Steel
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Mounting
Portable

Description

Round Expanded Table,46 in,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.