Zoro Homepage

Round Expanded Table, 46 in, Blue

  • Mfr # T46ROP-ADA-BLUE

  • Zoro # G015631999


product price: $1,207.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Product Type
Picnic Table
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Portable
Frame Finish
Powder Coated
Tabletop Structural Material
Expanded Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-ADA-BLUE
Zoro #
G015631999
UPC #
810177270058
Country of Origin
United States

Dimensions

Overall Width
63.5 in
Overall Length
81 in
Tabletop Diameter
46 in
Overall Height
29.25 in

Details

Tabletop Color
Blue
Item
Expanded Picnic Table
Product Type
Picnic Table
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Mounting
Portable
Frame Finish
Powder Coated
Tabletop Structural Material
Expanded Metal
Frame Color
Black
Color
Blue
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Maximum Seating Capacity
6
Indoor/Outdoor
Outdoor
Seat Color
Blue
Top Type
Expanded Metal
Bench Coating/Finish
Thermoplastic Coated
Shape
Round
Frame Material
Steel
Finish
Powder-Coated Frame
Bench Color
Blue
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Round Expanded Table,46 in,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.