Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Expanded Table, 46 in, Green

  • Mfr # T46ROP-ADA-GREEN

  • Zoro # G115632001


product price: $1,207.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Round
Bench Color
Green
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Picnic Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46ROP-ADA-GREEN
Zoro #
G115632001
UPC #
810177270065
Country of Origin
United States

Dimensions

Overall Height
29.25 in
Tabletop Diameter
46 in
Overall Length
81 in
Overall Width
63.5 in

Details

Tabletop Color
Green
Item
Expanded Picnic Table
Shape
Round
Bench Color
Green
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Picnic Table
Seat Color
Green
Indoor/Outdoor
Outdoor
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Tabletop Structural Material
Expanded Metal
Bench Coating/Finish
Thermoplastic Coated
Frame Color
Black
Top Type
Expanded Metal
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Finish
Powder-Coated Frame
Maximum Seating Capacity
6
Color
Green
Frame Material
Steel
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel

Description

Round Expanded Table,46 in,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.