
Square Expanded Table, 46 in, Black
Mfr # T46SQP-ADA-BLACK
Zoro # G815632004
product price: $1,330.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant
Maximum Seating Capacity
6
Product Type
Picnic Table
Top Type
Expanded Metal
Seat Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T46SQP-ADA-BLACK
Zoro #
G815632004
UPC #
810177270003
Country of Origin
United States
Dimensions
Tabletop Diameter
58 in
Overall Height
29.25 in
Overall Width
74.5 in
Overall Length
80 in
Description
Square Expanded Table,46 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.