Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Expanded Table, 46 in, Blue

  • Mfr # T46SQP-ADA-BLUE

  • Zoro # G515632007


product price: $1,330.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Mounting
Portable
Frame Finish
Powder Coated
Shape
Square
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46SQP-ADA-BLUE
Zoro #
G515632007
UPC #
810177270010
Country of Origin
United States

Dimensions

Overall Width
74.5 in
Tabletop Diameter
58 in
Overall Length
80 in
Overall Height
29.25 in

Details

Tabletop Color
Blue
Item
Expanded Picnic Table
Mounting
Portable
Frame Finish
Powder Coated
Shape
Square
Bench Structural Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal
Features
Built-In 1.75 Umbrella Hole; Heavy Duty Metal Frame; Stain-Resistant; Rounded Edges for Safe Seating
Product Type
Picnic Table
Frame Material
Steel
Bench Coating/Finish
Thermoplastic Coated
Finish
Powder-Coated Frame
Color
Blue
Seat Color
Blue
Maximum Seating Capacity
6
Frame Color
Black
Tabletop Structural Material
Expanded Metal
Top Type
Expanded Metal
Material
Expanded Metal, Thermoplastic Coating, Heavy-Guage Metal, Steel
Bench Color
Blue
Indoor/Outdoor
Outdoor
Resists
UV-Resistant, Water-Resistant, Waterproof, Weather-Resistant, Stain-Resistant

Description

Square Expanded Table,46 in,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.